missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 595 Qualitative Filter Circles
Separates particles from food extracts and solids from digested environmental samples. Whatman™ Grade 595 Qualitative Filter Circles are designed for medium-fast, with medium to fine particulate retention.
Brand: Cytiva 10311610
Code : 69
Additional Details : Weight : 0.07200kg
Description
Cellulose filters used to determine and identify materials.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
- Separates particles from food extracts
- Filters solids from digested environmental samples
Specifications
Grade 595 Qualitative Filter Paper Standard Grade, circle, 110 mm | |
Cellulose | |
Approx. 80 s | |
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). | |
100 Pack | |
Ø 110 mm |
Disc | |
7 μm | |
Medium fast | |
Grade 595 | |
150 μm | |
110 mm |