missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 589/3 Quantitative Filter Paper Circles
Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.
£40.75 - £89.45
Specifications
Basis Weight | 84 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Grade | 589/3 |
Porosity | Very Fine |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11343035
|
Cytiva
10300211 |
125 mm |
£45.40
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11353035
|
Cytiva
10300212 |
150 mm |
£68.15
Pack of 100 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
10654751
|
Cytiva
10300214 |
185 mm |
£89.45
Pack of 100 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
11323035
|
Cytiva
10300210 |
110 mm |
£40.75
Pack of 100 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
|||||
11928107
|
Cytiva
10300263 |
12.7 mm |
£50.25
Pack of 1000 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Captures very fine particulate samples such as insoluble molecules in fats or oils. Whatman™ Grade 589/3 Quantitative Filter Paper Circles provide accurate measurement of ash-free dry mass.
Useful in capturing very fine particulate samples such as insoluble molecules in fats or oils or supporting ash free dry mass.- High purity (< 0.01% ash) for ash free dry mass methods
- Blue ribbon filter
- Very fine precipitate retention (class 2d acc. to DIN 53 135)
- Herzberg filtration speed of 750 sec.
- Also available prepleated as Grade 589/3 ½
Specifications
84 g/m2 | |
Cotton Linters | |
Very Fine | |
160 μm |
Disc | |
589/3 | |
100 Pack |