Learn More
Cytiva Whatman™ Grade 2294 Qualitative Filter Paper
Made from super-refined cellulose and specifically designed for filtration application. Whatman™ Grade 2294 Qualitative Filter Paper has uses that range from beverage filtration to the purification of electroplating baths.
Brand: Cytiva 10342860
Code : A0
Additional Details : Weight : 1.30000kg
Description
- Very thick filter card with high wet strength
- Very high flow rate
- Retains medium to coarse particles
Specifications
4.4 s/100 mL/in2 | |
Disc | |
15 μm | |
Approx. 27.5 s | |
A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles. The applications range from the filtration of beverages to the purification of electroplating baths. | |
100 Pack | |
180 mm |
Grade 2294 Filter Paper for Technical Use, circle, 180 mm with central hole 33 mm | |
Cellulose | |
8 to 15 μm | |
Fast | |
Grade 2294 | |
1500 μm |