missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 2294 Qualitative Filter Paper
Made from super-refined cellulose and specifically designed for filtration application. Whatman™ Grade 2294 Qualitative Filter Paper has uses that range from beverage filtration to the purification of electroplating baths.
£68.20 - £137.00
Specifications
Airflow Rate | 4.4 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cellulose |
Particle Retention | 15 μm |
Pore Size | 8 to 15 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11398854
|
Cytiva
10342862 |
210 mm |
£97.60
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
11345254
|
Cytiva
10342810 |
110 mm |
£137.00
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11388854
|
Cytiva
10342860 |
180 mm |
£68.20
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
Description
- Very thick filter card with high wet strength
- Very high flow rate
- Retains medium to coarse particles
Specifications
4.4 s/100 mL/in2 | |
Cellulose | |
8 to 15 μm | |
Fast | |
Grade 2294 | |
1500 μm |
Disc | |
15 μm | |
Approx. 27.5 s | |
A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles. The applications range from the filtration of beverages to the purification of electroplating baths. | |
100 Pack |