missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 1573-1/2 Qualitative Filter Papers
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573
£72.80 - £164.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 25 μm |
Pore Size | 12 to 25 μm |
Filtration Speed | Approx. 25 s |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
11328824
|
Cytiva
10314745 |
5.9 in. | 150 mm |
£72.80
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11338824
|
Cytiva
10314747 |
7.2 in. | 185 mm |
£84.40
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11348824
|
Cytiva
10314751 |
9.4 in. | 240 mm |
£134.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11358824
|
Cytiva
10314752 |
10.6 in. | 270 mm |
£164.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications
Disc | |
25 μm | |
Approx. 25 s | |
A medium fast filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573 | |
170 μm |
Cellulose | |
12 to 25 μm | |
Fast | |
Grade 1573 ½ |