Learn More
Cytiva Whatman™ Grade 114 Wet-Strengthened Qualitative Filter Paper: Circle
Coarse paper with creped or smooth surface
Brand: Cytiva 1114-090
11.72 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 1.70100kg
Description
Coarse paper with creped or smooth surface
- Have high wet strength due to the addition of a small quantity of chemically stable resin
Cat. No. 09-833F is made to order, and therefore not returnable
Specifications
Grade 114 Qualitative Filter Paper Wet-Strengthened, circle, 90 mm | |
Cellulose | |
5.3 s/100 mL/in2 | |
Grade 114 | |
190 μm |
Disc | |
25 μm | |
Only half the thickness of Grade 113 and suitable for coarse or gelatinous precipitates. Smooth surface for easy recovery of precipitates. | |
100 Pieces | |
90 mm |