Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 113 Circles
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Paper: Grade 113 Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.
Brand: Cytiva 1113-125
Code : A0
Additional Details : Weight : 0.18000kg
Description
Strengthened with chemically stable resin additive. Whatman™ Grade 113 Wet-Strengthened Qualitative Filter Paper Circles boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Crepe surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Grade 113 Qualitative Filter Paper Wet-Strengthened, circle, 125 mm | |
Cellulose | |
1.3 s/100 mL/in2 | |
Grade 113 | |
420 μm | |
Ø 125 mm | |
125 mm |
Disc | |
30 μm | |
Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range. | |
100 Pieces | |
Qualitative Filter Paper | |
4.92 in. |