missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 0858 Filter Papers for Technical Use
Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.
£161.00 - £393.00
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
11368794
|
Cytiva
10334383 |
15.35 in. | 39 cm | 15.35 in. | 39 cm |
£316.00
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
11358794
|
Cytiva
10334365 |
4 in. | 11 cm | 23 in. | 58 cm |
£161.00
Pack of 500 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
10653772
|
Cytiva
10334385 |
17.72 in. | 45 cm | 17.72 in. | 45 cm |
£393.00
Pack of 500 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
Description
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.Specifications
Medium | |
170 μm |