Learn More
Cytiva Whatman™ Grade 92 Glass Microfiber Filter Paper
Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.
Brand: Cytiva 10421060
Code : A0
Additional Details : Weight : 0.23000kg
Description
Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Inorganic binder provides increased strength
- Temperature resistant up to 500°C
- Medium filtration speed
- Shape: circle
Specifications
Disc | |
GF 92 | |
100 Pack | |
142 mm |
Borosilicate Glass | |
Medium | |
350 μm |