missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Grade 92 Glass Microfiber Filter Paper

Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.

Brand:  Whatman™ 10421019

Code : A0

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11345454

  • £86.09 / Pack of 200


Estimated Shipment
19-02-2018
Add to basket

Description

Description

Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues

  • Inorganic binder provides increased strength
  • Temperature resistant up to 500°C
  • Medium filtration speed
  • Shape: circle
Specifications

Specifications

200Pack
GF 92
350μm
Circle
42mm
Borosilicate Glass
Medium
Videos