missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 9
Glass microfiber filter paper
Brand: Cytiva 10370205
155.20 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.08000kg
Description
- Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Flow rate: 27 s/100mL/1.56cm2
Specifications
Disc | |
27 s/100mL/1.56cm2 | |
350 μm | |
90 mm |
Glass Microfiber | |
GF 9 | |
3.54 in. |