missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 9
Glass microfiber filter paper
£102.00 - £252.00
Specifications
Format | Disc |
---|---|
Material | Glass Microfiber |
Flow Rate | 27 s/100mL/1.56cm2 |
Grade | GF 9 |
Thickness (Metric) | 350 μm |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
11939317
|
Cytiva
10370202 |
2 in. | 50 mm |
£102.00
Pack of 200 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
11959317
|
Cytiva
10370206 |
4.33 in. | 110 mm |
£252.00
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11949317
|
Cytiva
10370205 |
3.54 in. | 90 mm |
£173.00
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
- Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
- Flow rate: 27 s/100mL/1.56cm2
Specifications
Disc | |
27 s/100mL/1.56cm2 | |
350 μm |
Glass Microfiber | |
GF 9 |