missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 8
Glass microfiber filter paper
Brand: Cytiva 10370172
Code : A0
Additional Details : Weight : 0.03000kg
Description
- For filtration of coarse particles and determination of PCB, DDE, DDT, furan, dioxin4
- Flow rate:12 s/100mL/1.56cm2
- Thickness: 350μm
Specifications
Rectangle | |
12 s/100mL/1.56cm2 | |
100/Pk. | |
60 x 90mm |
Glass Microfiber | |
GF 8 | |
350 μm |