missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whatman™ Glass Microfiber Filter Paper Grade 8
Glass microfiber filter paper
Brand: Whatman™ 10370119
Code : A0
Additional Details : Weight : 0.05000kg
Description
- For filtration of coarse particles and determination of PCB, DDE, DDT, furan, dioxin4
- Flow rate:12 s/100mL/1.56cm2
- Thickness: 350μm
Specifications
200/Pk. | |
GF 6 | |
Comparable to 3μm | |
Circle |
47mm | |
Glass Microfiber | |
12 s/100mL/1.56cm2 | |
350μm |