missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Glass Microfiber Filter Paper Grade 6

Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.

Brand:  Whatman™ 10370010

Code : A0

Additional Details : Weight : 0.34000kg

 View more versions of this product

Product Code. 11355264

  • £280.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.
    • Sub micron filter retention efficiency to capture extremely small particles
    • Inorganic binder for increased strength
    • Temperature-resistant up to 500°C
    • Can be used as a pre-filter for dense samples
Specifications

Specifications

100Pack
GF 6
350μm
Slow
185mm
Borosilicate Glass
<1μm
Circle
Videos