Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 6
Captures tiny particles without becoming weak. Whatman™ Glass Microfiber Filter Paper Grade 6 may also be used for determination of filterable substances and residue upon ignition or analysis of aggressive media.
Brand: Cytiva 10370050
Code : A0
Additional Details : Weight : 4.27000kg
Description
Suitable for water and wastewater analysis, with extremely fine particle retention and added strength.- Sub micron filter retention efficiency to capture extremely small particles
- Inorganic binder for increased strength
- Temperature-resistant up to 500°C
- Can be used as a pre-filter for dense samples
Specifications
Sheet | |
<1 μm | |
Slow | |
100 Pack | |
610 x 620mm |
Borosilicate Glass | |
40 s/100mL/in2 | |
GF 6 | |
350 μm | |
620 mm |