missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Glass Microfiber Filter Paper Grade 10

Glass microfiber filter paper

Brand:  Whatman™ 10370302

Code : A0

Additional Details : Weight : 0.98430kg

 View more versions of this product

Product Code. 11355274

  • £63.70 / Pack of 200


Estimated Shipment
08-05-2018
Add to basket

Description

Description

  • Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues
  • Flow rate: 12s/100ml/1.5cm2

Specifications

Specifications

200
GF 10
50mm
50mm
Circle
350μm
Videos