missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filter Paper Grade 10
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
£50.90 - £575.00
Specifications
Airflow Rate | 12 s/100mL/1.56cm2 |
---|---|
Basis Weight | 70 g/m2 |
Material | Borosilicate Glass |
Filtration Speed | Medium |
Grade | GF 10 |
Product Code | Brand | Type | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Format | Price | Quantity & Availability | ||||
11355274
|
Cytiva
10370302 |
50 mm dia. | Disc |
£109.00
Pack of 200 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11365274
|
Cytiva
10370305 |
50 mm dia. | Disc |
£196.00
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11375274
|
Cytiva
10370308 |
150 mm dia. | Disc |
£433.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
11395274
|
Cytiva
10370320 |
100 mm dia. | Disc |
£168.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11385274
|
Cytiva
10370319 |
47 mm dia. | Disc |
£90.70
Pack of 200 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11979317
|
Cytiva
10370394 |
50mm x 100m | Roll |
£575.00
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
12474352
|
Cytiva
10370392 |
35mm x 30m | Roll |
£50.90
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
13124389
|
Cytiva
10370384 |
70mm x 50m | Roll |
£254.00
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
Strengthened with an organic binder to provide high mechanical stability. Whatman™ Glass Microfiber Filters with Binder, Grade GF 10 can be used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues.
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Made from borosilicate glass
- Used as a weighing aid during infrared weighing or for automatic sampling applications
- Reel format can be used as a roll filter in automatic air filtration units
Specifications
12 s/100mL/1.56cm2 | |
Borosilicate Glass | |
GF 10 |
70 g/m2 | |
Medium | |
350 μm |