Learn More
Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Brand: Cytiva 10300103
Code : 69
Additional Details : Weight : 0.05000kg
Description
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Designed for gravimetric analysis- White Ribbon Filter for medium fine precipitates
- Ashless
- Medium filtration speed
- For sand content measurement in foodstuffs
- For flour grade determination
- For aqueous suspension analysis
Specifications
White | |
Folded | |
4 to 12 μm | |
Medium | |
100 Pack | |
Ashless | |
40.5 mm |
Grade 589/2 Medium Fine Precipitate Filter, 40.5 mm circle (100 pcs) | |
Cotton Linters | |
70 s | |
Grade 589/2 | |
180 μm | |
1.59 in. |