Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 589/2 ½ Pleated Circles
Retains medium fine precipitates using material with virtually no ash content. Whatman™Quantitative Filter Paper: Grade 589/2 ½ Pleated Circles are suitable for a variety of routine quantitative analyses including analysis of aqueous suspension in paper, flour analysis, and sand content quantification.
Brand: Cytiva 10300145
Code : 69
Additional Details : Weight : 0.17000kg
Description
Ashless grade are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.- White ribbon filter for medium fine precipitates
- Medium filtration speed
- Ashless
- High purity (< 0.01% ash)
- Retention of medium fine precipitates such as grains of sand
- Pleated for easy use in applications involving a conical filter funnel
Specifications
White | |
Folded | |
4 to 12 μm | |
Medium | |
Grade 589/2 1/2 | |
180 μm | |
150 mm |
Grade 589/2 ½ Medium Fine Precipitate Filter, 150 mm folded (100 pcs) | |
Cotton Linters | |
70 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co | |
100 Pack | |
Ashless |