missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

Brand:  Whatman™ 7060-1304

Code : A0

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11305064

  • £54.74 / Pack of 100


Estimated Shipment
22-06-2018
Add to basket

Description

Description

For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

  • No particle shedding provides ultra clean filtrate
  • Negligible absorption and adsorption of filtrate; nonhygroscopic
  • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
  • Hydrophilic with low levels of nonspecific protein binding
  • Low tare weight
  • Autoclavable: 30 min. at 121°C

Specifications

Specifications

0.4μm
13mm
Hydrophilic
Polycarbonate (PC)
Translucent
100Pack
Videos