Learn More
Cytiva Whatman™ Cyclopore™ Polycarbonate Membrane Filters
Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.
Brand: Cytiva 7060-2502
Code : 75
Additional Details : Weight : 0.05400kg
Description
Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.
For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.
- No particle shedding provides ultra clean filtrate
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
- Hydrophilic with low levels of nonspecific protein binding
- Low tare weight
- Autoclavable: 30 min. at 121°C
Specifications
Translucent | |
0.2 μm | |
100Pack |
Polycarbonate | |
Hydrophilic | |
25 mm |