Learn More
Cytiva Whatman™ Glass Microfiber Prefilter, 1μm Particle Retention Rating
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
Brand: Cytiva 1841-047
52.58 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : 69
Additional Details : Weight : 0.04100kg
Description
Multilayer graded density filters for rapid and efficient filtration of samples with high solids content. Whatman™ Glass Microfiber Prefilters are designed with a coarse glass filter top layer (10μm) meshed with a finer layer. The multigrade glass filter traps larger particles in its pores of the coarse layer, medium-sized particles in the interface meshing, and smaller particles in the interstices of the fine layer.
- Can filter nearly twice as much sample volume as that of a single-density prefilter
- Compared to an unprotected membrane, three to seven times greater sample volume can be filtered
- Higher particulate loading capacity and faster flow rates than uniform prefilters
- Excellent particle retention (both large and small particles)
- 100% borosilicate glass, binder-free
- Extends life of final filter membrane
Specifications
3.1 s/100 ml/1.56 cm2 | |
Disc | |
>1 μm | |
Prefilter with high loading capacity and good flow rates. | |
40/pack | |
932°F | |
0.029 in. | |
Prefilter | |
1.8 in. |
GE’s Whatman GMF 150 prefilters are multilayer graded density filters for rapid and efficient filtration of samples with high solids content. | |
Borosilicate Glass | |
1.5 sec./100mL/1.56cm2 | |
Grade GMF 150 | |
Circle | |
500°C | |
730 μm | |
222 mL/min | |
47 mm |