missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles

Recommended by the EPA when the Toxicity Characteristic Leaching Procedure 1311 was developed. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles remain a popular and prominent component for measuring landfill leachate composition with a TCLP test.

Brand:  Whatman™ 1825-110

Code : 52

Additional Details : Weight : 0.05264kg

 View more versions of this product

Product Code. 11310614

  • £106.00 / Pack of 25


In Stock 4
Add to basket

Description

Description

  • High loading capacity
  • 0.6–0.8 µm nominal particle retention
  • Medium filtration speed
Applications:
  • DNA binding and purification
  • Filtering finely precipitated proteins
  • Filtering biochemical solutions, fluids, and nucleic acids
Specifications

Specifications

Yes
Circle
0.7μm
420μm
Effective in filtering finely precipitated proteins, can be used with type GF/D as a prefilter for clarification of extremely difficult biochemical solutions and nucleic acids
19 sec./100mL/in.2
GF/F
500°C
11cm
Borosilicate Glass
Videos
Documentation