missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles

Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.

Brand:  Cytiva 1825-037

Code : A0

Additional Details : Weight : 0.03384kg

 View more versions of this product

Product Code. 11340384

  • £107.00 / Pack of 100
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • High loading capacity
  • 0.6–0.8 μm nominal particle retention
  • Medium filtration speed
Applications:
  • DNA binding and purification
  • Filtering finely precipitated proteins
  • Filtering biochemical solutions, fluids, and nucleic acids
Specifications

Specifications

Autoclavable
Disc
0.7 μm
Recommended for DNA binding and purification.Very effective in filtering finely precipitated proteins.Can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids and nucl
100 pieces
932°F
0.016 in.
Filter for TCLP Test Use
1.4 in.
Whatman Grade GF/F filter from Cytiva's business is manufactured from pure borosilicate glass. GF/F offers very fine particle retention and good loading capacity and flow rate.
Borosilicate Glass
19 sec./100mL/in.2
Grade GF/F
Circle
500°C
420 μm
41 mL/min
37 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers