Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles
Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.
Brand: Cytiva 1825-021
Code : A0
Additional Details : Weight : 1.65560kg
Description
Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- High loading capacity
- 0.6–0.8 μm nominal particle retention
- Medium filtration speed
- DNA binding and purification
- Filtering finely precipitated proteins
- Filtering biochemical solutions, fluids, and nucleic acids
Specifications
Autoclavable | |
Disc | |
0.7 μm | |
Recommended for DNA binding and purification.Very effective in filtering finely precipitated proteins.Can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids and nucl | |
100 pieces | |
932°F | |
0.016 in. | |
Filter for TCLP Test Use | |
0.82 in. |
Whatman Grade GF/F filter from Cytiva's business is manufactured from pure borosilicate glass. GF/F offers very fine particle retention and good loading capacity and flow rate. | |
Borosilicate Glass | |
19 sec./100mL/in.2 | |
Grade GF/F | |
Circle | |
500°C | |
420 μm | |
41 mL/min | |
21 mm |