missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D

Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Brand:  Whatman™ 1823-110

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11300604

  • £30.60 / Pack of 25


Estimated Shipment
12-03-2018
Add to basket

Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Thick and offer high loading capacity 
  • Function as a prefilter when used with GF/B.
  • Fits most filter holders
  • Nominal particle retention of 2.7µm
  • Fast filtration speed
Specifications

Specifications

Yes
Circle
2.7μm
500°C
121g/m2
Borosilicate Glass
2.6 s/100mL/in2
GF/D
25Pack
675μm
110mm
Videos