missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D

Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Brand:  Whatman™ 1823-025

Code : 69

Additional Details : Weight : 0.02256kg

 View more versions of this product

Product Code. 11360594

Quantity Price
1 £42.40 / Pack of 100
10 £33.92 / Pack of 100
In Stock 29

Add to basket


Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Thick and offer high loading capacity 
  • Function as a prefilter when used with GF/B.
  • Fits most filter holders
  • Nominal particle retention of 2.7µm
  • Fast filtration speed
Specifications

Specifications

Yes
Circle
2.7μm
500°C
121g/m2
Borosilicate Glass
2.6 s/100mL/in2
GF/D
100Pack
675μm
25mm
Videos