missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Prefiters, Grade GF/D

Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Brand:  Cytiva 1823-010

33.17 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 1.47420kg

 View more versions of this product

Product Code. 11300374

  • £39.00 / Pack of 100
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Thick and offer high loading capacity 
  • Function as a prefilter when used with GF/B.
  • Fits most filter holders
  • Nominal particle retention of 2.7μm
  • Fast filtration speed
Specifications

Specifications

Autoclavable
GE’s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders.
Borosilicate Glass
2.6 s/100mL/in2
Grade GF/D
Circle
500°C
675 μm
681 mL/min
10 mm
121 g/m2
Disc
2.7 μm
Highly suitable for use in applications involving air filtration and for gravimetric analysis of volatile materials where ignition is involved.Because of the low resistance it is recommended for fluid flow and high particle loading capacity.
100 Pack
932°F
0.02 in.
Prefilter
0.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers