missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Brand:  Whatman™ 1822-037

UNSPSC : 41104929

Code : 52

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11360364

  • £38.80 / Pack of 100


Estimated Shipment
18-07-2017
Add to basket

Specifications

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures
Description & Specifications

Specifications

10.5 sec./100mL
GF/C
Circle; Diameter: 37mm
500°C
53g/m2
Borosilicate Glass
Circle
1.2μm
100Pack
260μm
37mm
Documentation

Technical Documents