missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B Sheets

Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.

Brand:  Cytiva 1821-914

Code : 69

Additional Details : Weight : 0.64000kg

 View more versions of this product

Product Code. 11310364

  • £321.00 / Pack of 5
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Fine particle filter with high wet-strength and high loading capacity
  • Useful for liquid clarification and liquid scintillation counting
  • Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
  • Used in LSC techniques where high loading capacity is required
  • Can be used as a finely retentive membrane filter
Specifications

Specifications

143 g/m2
Borosilicate Glass
5.5 sec./100mL
5 Pack
500°C
675 μm
Sheet; L x W: 460 x 570mm
1 μm
GF/B
932°F
0.02 in.
Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers