missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A

Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Brand:  Cytiva 1820-125

Code : 69

Additional Details : Weight : 0.09720kg

 View more versions of this product

Product Code. 10529441

  • £137.00 / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • High flow rate
  • Good loading capacity
  • Water pollution effluent monitoring
  • Filtering water, algae, bacterial cultures
  • Foodstuff analyses
  • Protein filtration
  • Radioimmunoassay of weak β-emitters
Specifications

Specifications

GE’s Whatman Grade GF/A glass microfiber filters feature fine retention. GF/A filters are suitable for water quality parameter measurement and air filtration applications.
Borosilicate Glass
13 sec./100mL
Grade GF/A
Circle
500°C
260 μm
143 mL/min
125 mm
Disc
1.6 μm
Used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.
100 Pieces
932°F
0.01 in.
Fine Retention Filter
4.92 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers