missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Brand:  Cytiva 1822-025

Code : 52

Additional Details : Weight : 0.01260kg

 View more versions of this product

Product Code. 11340584

  • £44.60 / Pack of 100
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures
Specifications

Specifications

53 g/m2
Disc
1.2 μm
Grade GF/C
Circle
500°C
260 μm
105 mL/min
25 mm
GE’s Whatman filter paper Grade GF/C glass filters offer a good flow rate and loading capacity that support total suspended solids analysis.
Borosilicate Glass
10.5 sec./100mL
100 Pieces
932°F
0.01 in.
Filter
0.98 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers