missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Brand:  Cytiva (Formerly GE Healthcare Life Sciences) 1827-090

Code : 69

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 10022171

  • £95.69 / Pack of 100


Estimated Shipment
28-07-2020
Add to basket

Description

Description

Grade 934-AH filters are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5µm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
Specifications

Specifications

100Pack
Grade 934-AH Filter for Total Suspended Solids Analysis, 90 mm circle (100 pcs)
90mm
3.7 sec./100mL/in.2
Grade 934-AH
Smooth
64g/m2
Circle; Dia.: 90mm
341 mL/min
Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis.
Borosilicate glass
47 sec./100mL
Circles
1.5 μm
500°C
435 μm
90 mm
Videos
Documents