missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Benchkote Surface Protector Sheets

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

£174.00 - £181.83

Specifications

Product Type Surface Protector
Material Polyethylene
Length (Metric) 460 mm
Width (Metric) 570 mm
Dimensions (L x W) 460 x 570mm
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11353195
View Documents Promotion Details
Cytiva
2300-917
100 Sheets
£181.83
Pack of 100
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
11300674
View Documents Promotion Details
Cytiva
2300-916
50 Sheets
£174.00
Pack of 50
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

  • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
  • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
  • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
  • Disposable: Benchkote paper can be incinerated after use
  • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip
  • Dimensions: 460 x 570mm
Specifications

Specifications

Surface Protector
460 mm
460 x 570mm
Polyethylene
570 mm
Videos
SDS
Documents

Documents

Product Certifications