missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ AS 600 Series Multiple Vacuum Filtration Apparatus
AS610/3 Multiple Vacuum Filtration Apparatus, six-place vacuum filtration system, stainless steel 500 ml, 47/50 mm, support screen, with rapid closure clamp
£5820.00 - £6875.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Vacuum filtration system |
Material | Stainless Steel |
Product Code | Brand | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
11363165
|
Cytiva
10444830 |
500 mL | Stainless Steel support screen filter, 6 place manifold |
£6375.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
11383165
|
Cytiva
10444835 |
500 mL | Stainless Steel support screen filter, 6 place manifold, rapid closure clamp |
£6875.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11373165
|
Cytiva
10444850 |
100 mL | Stainless Steel support screen filter, 6 place manifold, rapid closure clamp |
£5820.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
AS 600 SeriesThe apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure).
Specifications
Autoclavable | |
Vacuum filtration system | |
Stainless Steel |