missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop 25mm LC Syringe Filters, Pore size 0.2μm
Whatman Anotop LC syringe filter products from Cytiva are specifically designed for effective UHPLC and HPLC sample preparation.
£1090.00 - £2220.00
Specifications
Material (Membrane) | Proprietary Alumina Based Anapore |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Type | Syringe Filter |
Volume (Metric) | 100 mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11320654
|
Cytiva
2002-5100 |
100/Pk. |
£1090.00
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11330654
|
Cytiva
2002-5200 |
200/Pk. |
£2220.00
Pack of 200 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Description
- Syringe filter removes particulates that could cause damage, supporting longer column life
- Low levels of UV-absorbing extractable substances for consistent HPLC sample preparation
- Anopore inorganic aluminum membrane filters a broad range of solvents
- High pore-size precision due to capillary pore structure
Specifications
Proprietary Alumina Based Anapore | |
Non-sterile | |
100 mL |
0.2 μm | |
Syringe Filter | |
2.5 cm |