missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop 10mm LC Syringe Filters, Pore size 0.2μm
Whatman Anotop LC syringe filter products from Cytiva are specifically designed for effective UHPLC and HPLC sample preparation.
£765.00 - £1525.00
Specifications
Material (Membrane) | Proprietary Alumina Based Anapore |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Type | Syringe Filter |
Volume (Metric) | 100 mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11300654
|
Cytiva
2001-0100 |
100/Pk. |
£765.00
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11310654
|
Cytiva
2001-0200 |
200/Pk. |
£1525.00
Pack of 200 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
- Syringe filter removes particulates that could cause damage, supporting longer column life
- Low levels of UV-absorbing extractable substances for consistent HPLC sample preparation
- Anopore inorganic aluminum membrane filters a broad range of solvents
- High pore-size precision due to capillary pore structure
Specifications
Proprietary Alumina Based Anapore | |
Non-sterile | |
100 mL |
0.2 μm | |
Syringe Filter | |
1 cm |