Learn More
Cytiva Whatman™ Anotop™ IC 10mm Syringe Filter
Can be used with most organic solvents and aqueous materials
Brand: Cytiva 6809-9235
Code : A0
Additional Details : Weight : 0.58000kg
Description
Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.
- Each batch certified for ion chromatography (IC)
- Enhanced consistency of analytical results
- Extended column life
- Certified and guaranteed low levels of anion leaching for improved results
Specifications
Single-use | |
0.2 μm | |
<20 μL | |
Male Luer Slip | |
250/Pk. | |
Anotop 10 IC Blister |
Anopore Inorganic Membrane (alumina matrix) | |
Ion chromatography sample preparation, HPLC sample preparation | |
female Luer-Lok | |
100psi (6.9bar) | |
Polypropylene | |
10 mm |