missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Anotop™ 25 Plus Non-Sterile Syringe Filters

Hold-up volume: <30μL (10mm size), <200μL (25mm)

Brand:  Cytiva 6809-4024

Code : A0

Additional Details : Weight : 1.14000kg

 View more versions of this product

Product Code. 11354724

  • £2560.00 / Pack of 200
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)

Specifications

Specifications

0.2 μm
Polypropylene
200/Pk.
25 mm
<200 μL
100psi
Syringe Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers