missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ Anotop™ 10 Plus Non-Sterile Syringe Filters

Hold-up volume: <30μL (10mm size), <200μL (25mm)

Brand:  Whatman™ 6809-3022

Code : 75

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11304724

  • £390.00 / Pack of 50


Estimated Shipment
11-06-2018
Add to basket

Description

Description

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30μL (10mm size), <200μL (25mm)
  • Pressure limit, 7kg/cm (100psi)

Specifications

Specifications

Syringe Filter
100psi
<30μL
50/Pk.
10mm
Polypropylene
0.2μm
Videos
Documentation