missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ 10 Plus Non-Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
£515.00 - £700.00
Specifications
Filtration Area | 0.78 cm2 |
---|---|
Hold up Volume (After Air Purge) | <30 μL |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11383145
|
Cytiva
6809-3012 |
0.1 μm |
£605.00
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11304724
|
Cytiva
6809-3022 |
0.2 μm |
£515.00
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11964534
|
Cytiva
6809-3002 |
0.02 μm |
£700.00
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
0.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
6.9 bar (100 psi) | |
Syringe Filter | |
10 mm |
<30 μL | |
Female luer lock | |
Glass Microfiber (binderless) | |
50/Pk. | |
15.4 x 18.5 mm |