Learn More
Cytiva Whatman™ Anodisc™ Filter Membranes
Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.
Brand: Cytiva 6809-5522
594.95 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
Additional Details : Weight : 0.07000kg
Description
Constructed with precision pore structure and narrow pore size distribution. Whatman™ Anodisc™ Filter Membranes ensure a high level of particle removal efficiency. Captures microorganisms and particulates on the surface of the membrane for subsequent analysis.
Anopore inorganic membrane circles available with or without support ring contain no lateral crossovers between individual pores.- Wide solvent compatibility reduces the need to stock a variety of membranes in the laboratory.
- No additives used in the manufacturing process ensures minimal extractables and no sample contamination.
- Extremely low protein binding minimizes sample loss.
- Virtually transparent when wet making it highly suitable for microscopy studies.
Specifications
Not Autoclavable | |
0.2 μm | |
Without support ring | |
50 Pack | |
47 mm |
Aluminum Oxide | |
Hydrophilic | |
Anodisc 47 | |
1.85 in. |