Learn More
Cytiva Whatman™ Accessories for Mini-UniPrep™ Syringeless Filters
Used with Mini-UniPrep syringeless plunger filter units for fast and easy HPLC/UHPLC sample preparation. Whatman™ Compressors for Mini-UniPrep™ Syringeless Filters process one or multiple filter vials simultaneously for
Brand: Cytiva MUPG2MCPWC8
224.20 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.67900kg
Description
Whatman Mini-UniPrep Syringeless Filters integrate an autosampler vial, filtration membrane, plunger, and cap/septa into one consumable product. Compressors activate the plunger to filter the sample through the membrane without hand stress.
- Compatible with Mini-UniPrep and/or Mini-UniPrep G2 syringeless filter vials
- Multi-chamber compressors process multiple vials simultaneously for stream-lined filtration
- Mini-UniPrep filter vials prepare samples 3x faster than standard syringe filters, and can be loaded directly into an autosampler
- Options include: 1-, 6- or 8-position hand or handle compressors (additional 8-position trays also available)
Specifications
White/Purple | |
Mini-UniPrep G2 Syringeless Filters | |
8 Sample Vials | |
Compressor, Vial Tray | |
Multi-sample Compressor |
Multi-Sample Compressor Unit; Eight positions | |
Sample filtration/preparation for HPLC/UHPLC | |
Polypropylene | |
1 Each | |
330 x 324 x 185mm |