missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 602H 1/2 Qualitative Folded Filter Paper Circle
Dense filter paper forr collecting and removing fine precipitates
Brand: Cytiva 10312644
Code : A0
Additional Details : Weight : 0.80290kg
Description
- Used in sample preparation
- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- Slow flow speed
- HPLC
Specifications
Grade 602 h ½ Qualitative Filter Paper Folded (Prepleated), 125 mm | |
Cellulose | |
Approx. 375 s | |
Grade 602 h ½ | |
125 mm |
Disc | |
<2 μm | |
A dense prepleated filter paper for collecting very small particles and removing fine precipitates. | |
160 μm |