missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 602H 1/2 Qualitative Folded Filter Paper Circle
Dense filter paper forr collecting and removing fine precipitates
£34.90 - £180.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | <2 μm |
Filtration Speed | Approx. 375 s |
For Use With (Application) | A dense prepleated filter paper for collecting very small particles and removing fine precipitates. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11375244
|
Cytiva
10312642 |
90 mm |
£34.90
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11385244
|
Cytiva
10312644 |
125 mm |
£48.60
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11395244
|
Cytiva
10312645 |
150 mm |
£58.45
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11305254
|
Cytiva
10312647 |
185 mm |
£60.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11315254
|
Cytiva
10312651 |
240 mm |
£180.00
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
Description
- Used in sample preparation
- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- Slow flow speed
- HPLC
Specifications
Disc | |
<2 μm | |
A dense prepleated filter paper for collecting very small particles and removing fine precipitates. |
Cellulose | |
Approx. 375 s | |
Grade 602 h ½ |