missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva 4mm Puradisc Nylon Syringe Filters
For aqueous or aqueous-organic samples.
Brand: Cytiva 6768-1302
Code : A0
Additional Details : Weight : 1.93000kg
Description
- Non-sterile nylon membrane with 0.2μm pore size
- Polypropylene-housed filters
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- For samples ≤2mL
- Filter area 0.2cm2
- Hold-up volume with air purge <10μL
Specifications
Puradisc 13 mm Nylon Syringe Filter, 0.2 μm (2000 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
2000 Pieces | |
Up to 10 mL | |
4.0 mm |
Nylon | |
Non-sterile | |
<>10 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |