missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Gemini™ Dry Vacuum Pump: Model 2050

Economica, go-anywherel pumps with advanced chemical resistance

Brand:  Welch™ 2050C02

Code : A0

Additional Details : Weight : 3.20000kg

 View more versions of this product

Product Code. 11776099

  • £843.46 / Each


Estimated Shipment
14-02-2018
Add to basket

Alert:

Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Specifications

Specifications

230V 50Hz
1cm
European (Schuko)
0.005hp
50Hz
19.4cm
AC/DC adapter
8.5L/min.
2050
2.3kg
230V
19.1cm
3.2kg
253mbar
Videos