missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Acid Neutralization Trap for Vacuum Pumps

Accessory for Welch Vacuum Pump Models 1402N, 1376N

Brand:  Welch™ 1420H-20

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12955094

  • £690.38 / Each


Estimated Shipment
25-05-2018
Add to basket

Description

Description

For use with Welch Vacuum Pump Models 1402N, 1376N

  • Contains large alkaline element cartridge to neutralize hydrous acids before they enter vacuum pump
  • Transparent body
  • Capacity: Up to 2 cfm and 12 cfm
  • 20.3W x 33cm H

Specifications

Specifications

Up to 12 cfm (340 I/min.)
Model 1402N, 1376N vacuum pump
Large Alkaline element cartridge
Acid Neutralization Trap
22.78cm
Videos