Haldenwanger™ Weighing Boats


Overview
Brand: Haldenwanger™

Manufacturer Part Number: Als.Sch.45x11x7

NAVECILLA ALSINT L 45MM

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12021872

Quantity Price
1 £ 28.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W x H) 45 x 11 x 7mm
Width (Metric) 11mm
Type Weighing boat
Height (Metric) 7mm
Length (Metric) 45mm